Description
AMT Aluminum Multi-Tap Same Side Connector, 4-Port, PVC Insulated, Wire Range 4-14 Str
Specifications
| Brand Name | ABB | Type | 1-Level |
| Voltage Rating | 600 V | Material | Aluminum |
| Temperature Rating | 90 °C | Standards | UL E9809, CSA 6591 |
| UPC | 783786259328 |
Packages
| 25 - UNIT - (25) |