Abbotsford
TABAMTS4145

ABB AMTS4145 AMT OFFSET 2 PORT 1/0-14 WIRE

Price $163.8551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS4145

Description

AMT 5 Port Same Side PVC Connector for Wire Range 4-14 Str, Length 2.61 Inches, Width 1.25 Inches, Height 1.25 Inches, Slotted Screw, Black Insulation

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 degrees C Standards UL E9809
UPC 783786807161

Packages

1 - UNIT - 1