Abbotsford
TABAMTS4146

ABB AMTS4146 AMT 6 PORT SAME SIDE NO4-14 WIRE

Price $190.0286 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS4146

Description

AMT 6 Port Same Side PVC Connector for Wire Range 4-14 Str, Length 3.09 Inches, Width 1.25 Inches, Height 1.25 Inches, Slotted Screw, Black Insulation

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 degrees C Standards UL E9809
UPC 783786807178

Packages

4 - UNIT - (4)