Abbotsford
TABAMTS50044

ABB AMTS50044 AMTS 4 POS SAME SIDE INS CON 500-4

Price $219.6075 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS50044

Description

AMT 4 Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-6 Str, Length 5.26 Inches, Width 2.38 Inches, Height 2.75 Inches, Hex Size 5/16 Inch, Black Insulation

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Standards UL E9809 UPC 783786807802

Packages

1 - UNIT - 1