Abbotsford
TABAMTS50046

ABB AMTS50046 AMT 6 POS SAME SIDE INS CON 500-4

Price $289.5736 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS50046

Description

AMT 6 Port Same Side PVC Connector, Wire Range 500 kcmil-6 Str, Length 7.81 Inches, Width 2.38 Inches, Height 2.75 Inches, Hex Size 5/16 Inch, Black Insulation

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Standards UL E9809 UPC 783786807826

Packages

1 - UNIT - 1