Description
AMT Splice offset with PVC insulation, eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminium conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Offset Splice | Type | AMT Connector |
| Voltage Rating | 600 V | Number of Ports | 2 |
| Conductor Size | 4-14 AWG Stranded | Material | Aluminum, PVC Insulation |
| Color/Finish | Black | Dimensions | 1.15 in L x 1-1/2 in W x 1-1/4 in H |
| Temperature Rating | 90 degrees C | Standards | UL File Number E9809, CSA 6591 |
| UPC | 783786259199 |
Packages
| 1 - UNIT - 1 |