ABB 54780 500MCM-500MCM Blackburn® Die for Large C-Taps
Description
Die for use with installing tool TBM8-750, TBM8-750-1.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | C-Tap Connector | Type | Oval Crimp |
| Voltage Rating | 600 V | Run Conductor Size | 350-500 kcmil |
| Tap Conductor Size | 500-2 AWG | Material | Copper |
| Finish | Plain | Standards | UL File Number E9809 |
| Application | Cable Compression Lugs and Connectors | UPC | 786210547800 |
Packages
| 1 - UNIT - 1 | 20 - UNIT = 20 | 9240 - UNIT = 9240 |