Abbotsford
TABBC4020

ABB BC4020 Blackburn®, E-Z-Ground® C-Crimp Connector Compression Grounding 1/0 AWG Solid - 2/0 AWG Stranded

Price $51.6528 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC4020

Description

Copper C-crimp made of high conductivity copper. Acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name C-Crimp Connector Type Compression Grounding
Run Conductor Size 3/0-4/0 AWG Stranded Tap Conductor Size 1/0 AWG Solid - 2/0 AWG Stranded
Material Copper Length 1-1/16 in
Height 1-5/8 in Standards UL E9809 Listed
Application For Direct Burial UPC 783786124596

Packages

1 - UNIT - 1