ABB BC4040 Blackburn® C-Crimp Connector E-Z-Ground Compression Grounding, Round 3/0-4/0 AWG
Description
Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | C-Crimp Connector | Type | E-Z-Ground Compression Grounding, Round |
| Run Conductor Size | 3/0-4/0 AWG | Tap Conductor Size | 3/0-4/0 AWG |
| Material | Copper | Standards | UL File Number E9809 |
| Application | Cable Compression Lugs and Connectors, Direct Burial | UPC | 783786124602 |
Packages
| 1 - UNIT - 1 |