Abbotsford
TABBC44

ABB BC44 Blackburn® C-Tap E-Z-Ground Compression Grounding, Round Crimp 4 AWG Solid - 4 AWG Stranded

Price $7.3473 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC44

Description

Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name C-Tap Type E-Z-Ground Compression Grounding, Round Crimp
Run Conductor Size 6 AWG Solid - 4 AWG Stranded Tap Conductor Size 4 AWG Solid - 4 AWG Stranded
Material Copper Standards UL E9809
Application Cable Compression Lugs and Connectors UPC 783786120147

Packages

1 - UNIT - 1