Abbotsford
TABBC2020BB

ABB BC2020-BB Crimp C-tap wire combination 1/0-2/0AWG

Price $25.7705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC2020-BB

Description

Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name C-Tap Connector Type Round, Crimp
Run Conductor Size 1/0-2/0 AWG Tap Conductor Size 1/0-2/0 AWG
Material Copper For Use With 14 and 15 t Tool
Standards UL E9809 Listed Application For Direct Burial
UPC 783786124572

Packages

50 - UNIT - (50)