Description
One-piece two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. One-piece construction. Free bolt is held in place with neoprene washer during installation. One extra length bolt allows top casting to swing free over two conductors of maximum range.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | 2-Bolt Connector without Spacer | Type | 1-Piece |
| Conductor Size | 1/0-4/0 AWG Stranded Main/Primary, 4/0-6 AWG Solid/Stranded Tap/Secondary | Stud Size | 9/16 in |
| Material | Copper | Standards | UL E9809 Listed |
| UPC | 783786400102 |
Packages
| 1 - UNIT - 1 |