Abbotsford
TAB2B500W

ABB 2B500W Blackburn® Two-Bolt Connector without Spacer

Price $137.9905 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2B500W

Description

One-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector without Spacer Type High Strength
Material Copper Standards UL E9809, UL 486A Listed, CSA Certified
Application For Copper Conductors UPC 783786400195

Packages

1 - UNIT - 1