Description
One-piece two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. One-piece construction. Free bolt is held in place with neoprene washer during installation. One extra length bolt allows top casting to swing free over two conductors of maximum range.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | 2-Bolt Connector without Spacer | Type | 1-Piece |
| Conductor Size | 300 - 500 kcmil Main/Primary, 4 AWG Solid - 500 kcmil Tap/Secondary | Stud Size | 3/4 in |
| Material | Copper | Standards | UL E9809 Listed |
| UPC | 783786400126 |
Packages
| 1 - UNIT - 1 |