Description
One-piece two-bolt connectors with spacer for use on copper, aluminum and ACSR conductors.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | 2-Bolt Connector with Spacer | Type | 1-Piece |
| Conductor Size | 6-1/0 AWG - 2-1/0 AWG Main/Primary, 2-1/0 AWG Solid/Stranded - 2-1/0 AWG Stranded Tap/Secondary | Stud Size | 1/2 in |
| Material | Aluminum | Standards | UL E9809 Listed |
| Application | For Use on Copper, Aluminum and ACSR Conductors | UPC | 783786400225 |
Packages
| 1 - UNIT - 1 |