Description
BLACKBURN® one-piece two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. One-piece construction. Free bolt is held in place with neoprene washer during installation. One extra length bolt allows top casting to swing free over two conductors of maximum range.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | 2-Bolt Connector without Spacer | Type | 1-Piece, Interconnect |
| Conductor Size | 4/0 AWG Stranded - 350 kcmil (Main/Primary), 4 AWG Solid - 350 kcmil (Tap/Secondary) | Stud Size | 3/4 in |
| Material | Copper | Finish | Untreated |
| Standards | UL E9809 Listed | UPC | 783786400119 |
Packages
| 12 - UNIT - (12) |