Description
Plated split-bolt connector with spacer and washer for use on combinations of copper, aluminum and ACSR conductors. Bolt and pressure bar of high strength copper alloy completely tin-plated. Contoured spacer and bell mouth washer distribute pressure over large area of conductor. Large contoured spacer provides wide separation between copper and aluminum conductors. Blackburn® Contax recommended when used with aluminum conductors.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | Split-Bolt Connector with Spacer and Washer | Type | Split-Bolt |
| Conductor Size | 4/0-4 AWG | Material | Copper |
| Finish | Electro Tin-Plated | Standards | UL E9809 Listed |
| Application | For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection | UPC | 783786200399 |
Packages
| 1 - UNIT - 1 |