Abbotsford
TAB10AAW

ABB 10AAW Connector split bolt with spacer & washer aluminium 1/0-4AWG

Price $105.6199 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10AAW

Description

Aluminum split-bolt connectors with spacer and washers for all aluminum applications. Bolt, nut, pressure bar and contoured spacer of aluminum alloy. Large contoured spacer gives wide separation. Nut anodized to prevent thread galling. Blackburn® Contax recommended when used on aluminum conductors.

Specifications

Brand Name BLACKBURN Type Split-Bolt
Material Aluminum Finish Tinned
Color Metallic Standards UL E9809
Application Splicing, tapping or terminating conductors in power and grounding electrical connection UPC 783786855025

Packages

1 - UNIT - 1