Abbotsford
KLN56250

KLEIN TOOLS 56250 Wire Marker Book 1 - 48 Vinyl White

Price $21.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56250

Description

Label wires quickly and easily with Klein Tools' new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.


More pages of the frequently used low numbers (1-24)

Easily dress each side of the panel with separate pages of odd or even markers

Larger, easy-to-read print on 0.25-Inch x 1.5-Inch labels

Each page is perforated so that a third, two-thirds or entire the page can be easily detached

Label can be easily split for thin wire

Strong tack for lasting adhesion on oily wires

Markers are a vinyl coated white cloth, 8 mils thick

Markers are a vinyl coated white cloth, 8 mils thick

Specifications

Brand Name Klein Tools Item Name Wire Marker Book
Type Large Print Legend 1 - 48
Legend Color Black Background Color White
Material Vinyl Number of Markers 14
Marker Height 5-1/2 in Marker Width 3-21/64 in
Application For Household Electrical Panel UPC 092644562501

Packages

1 - UNIT - 1