Abbotsford
TABSMD11842

ABB SMD118-4-2 EZ Code® Wire Marker 2 Vinyl Yellow

Price $34.4172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD118-4-2

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Number, Plug-in, Roller Shape
Legend 2 Legend Color Black
Background Color Yellow Cable Size 22-16 AWG
Material Vinyl Marker Width 3.5 mm
Packaging Quantity 500/Compact Disc UPC 786209901385

Packages

1 - UNIT - 1