Abbotsford
TABSMD1184T

ABB SMD118-4-T Wire marker "T" CD vinyl 22-16AWG ylw E-Z-CODE

Price $33.0885 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD118-4-T

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Letter, Stop Mounting, Internal Toothing
Legend T UPC 786209901309

Packages

1 - UNIT - 1