ABB SMD118-9-4 Marker sleeve "4" vinyl 22-16AWG white 500/disc
Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | 4 | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209901804 |
Packages
| 1 - UNIT - 1 |