ABB SMD196-4-5 Wire marker "5" CD vinyl 16-10AWG ylw E-Z-CODE
Description
E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | 5 | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| UPC | 786209902214 |
Packages
| 1 - UNIT - 1 |