Abbotsford
TABSMD1964A

ABB SMD196-4-A Wire marker "A" CD vinyl 16-10AWG ylw E-Z-CODE

Price $33.0885 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD196-4-A

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend A Legend Color Black
Background Color Yellow Material PVC
UPC 786209901866

Packages

1 - UNIT - 1