Abbotsford
TABSMD1969DH

ABB ELECTRIFICATION CANADA INC SMD196-9-DH Marker sleeve "DH" vinyl 16-10AWG white 500/disc

Price $34.4172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMD196-9-DH

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend - Legend Color Black
Background Color White Material PVC
UPC 786209902313

Packages

1 - UNIT - 1