Description
E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker | Type | Roller Shape, Symbol, Type K, Plug-in |
| Legend | / | Legend Color | Black |
| Background Color | Yellow | Material | Vinyl |
| Packaging Quantity | 100/Bag | UPC | 786209913814 |
Packages
| 1 - UNIT - 1 |