Description
E-Z-CODEĀ® SMK series sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | C | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209914569 |
Packages
| 1 - UNIT - 1 |