Abbotsford
TABSMK2449H

ABB SMK244-9-H EZ Code® Wire Marker H Vinyl White

Price $8.3782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMK244-9-H

Description

E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Roller Shape, Letter, Type K, Plug-in
Legend H Legend Color Black
Background Color White Material Vinyl
Packaging Quantity 100/Bag UPC 786209914682

Packages

1 - UNIT - 1