ABB SMK244-N-4 EZ Code® Wire Marker Blank PVC Yellow
Description
E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker | Type | Roller Shape, Plug-in, Closed Slotted |
| Legend | Blank | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| Marker Height | 11.3 mm | Includes | Label Space |
| UPC | 786209913791 |
Packages
| 1 - UNIT - 1 |