ABB SML118-4-DH Marker sleeve "DH" vinyl 22-16AWG yellow 200/bag
Description
E-Z-CODEĀ® Vinyl sleeve marker for 0.051 to 0.118 inch wire diameter.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | - | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| UPC | 786209993106 |
Packages
| 1 - UNIT - 1 |