Abbotsford
TABSML1184V

ABB SML118-4-V Marker sleeve "V" vinyl 22-16AWG yellow 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-4-V

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend V Legend Color Black
Background Color Yellow Material PVC
UPC 786209930071

Packages

1 - UNIT - 1