Abbotsford
TABSML11894

ABB SML118-9-4 Marker sleeve "4" vinyl 22-16AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-9-4

Description

EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend 4.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 4 Legend Color Black
Background Color White Material PVC
UPC 786209928542

Packages

1 - UNIT - 1