Abbotsford
TABSML11896

ABB ELECTRIFICATION CANADA INC SML118-9-6 Marker sleeve wire "6" vinyl 22-16AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SML118-9-6

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 6 Legend Color Black
Background Color White Material PVC
UPC 786209928566

Packages

1 - UNIT - 1