Abbotsford
tabsml11899

ABB SML118-9-9 Marker sleeve wire "9" vinyl 22-16AWG white 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-9-9

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 9 Legend Color Black
Background Color White Material PVC
UPC 786209928597

Packages

1 - UNIT - 1