Abbotsford
tabsml1189n

ABB SML118-9-N Marker sleeve wire N vinyl 22-16AWG white 200pk

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-9-N

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend N Legend Color Black
Background Color White Material PVC
UPC 786209928344

Packages

1 - UNIT - 1