ABB SML118-9-L Marker sleeve wire L vinyl 22-16AWG white 200pk
Description
Loose bag vinyl sleeve marker.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | L | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209928320 |
Packages
| 1 - UNIT - 1 |