Abbotsford
TABSML19642

ABB SML196-4-2 Marker sleeve "2" vinyl 16-10AWG yellow 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-4-2

Description

EZCODEĀ® Sleeve marker made of yellow vinyl, 16 to 10 AWG gauge and legend 2.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 2 Legend Color Black
Background Color Yellow Material PVC
UPC 786209930132

Packages

1 - UNIT - 1