ABB SML196-4-4 Marker sleeve wire "4" vinyl 16-10AWG yellow 200/bag
Description
Loose bag vinyl sleeve marker.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | 4 | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| UPC | 786209930156 |
Packages
| 1 - UNIT - 1 |