Abbotsford
TABSML1964H

ABB SML196-4-H Marker sleeve wire "H" vinyl 16-10AWG yellow 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-4-H

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend H Legend Color Black
Background Color Yellow Material PVC
UPC 786209930293

Packages

1 - UNIT - 1