Description
Loose bag vinyl sleeve marker.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | + | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| UPC | 786209993014 |
Packages
| 1 - UNIT - 1 |
Loose bag vinyl sleeve marker.
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | + | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| UPC | 786209993014 |
| 1 - UNIT - 1 |