Description
EZCODEĀ® Sleeve marker made of yellow vinyl, 16 to 10 AWG gauge and legend T.
Specifications
| Brand Name | ABB | Type | Letter, Stop Mounting, Internal Toothing |
| Legend | T | Material | PVC |
| UPC | 786209930415 |
Packages
| 1 - UNIT - 1 |
EZCODEĀ® Sleeve marker made of yellow vinyl, 16 to 10 AWG gauge and legend T.
| Brand Name | ABB | Type | Letter, Stop Mounting, Internal Toothing |
| Legend | T | Material | PVC |
| UPC | 786209930415 |
| 1 - UNIT - 1 |