Abbotsford
TABSML1964V

ABB SML196-4-V Marker sleeve "V" vinyl 16-10AWG yellow 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-4-V

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend V Legend Color Black
Background Color Yellow Material PVC
UPC 786209930439

Packages

1 - UNIT - 1