ABB SML196-9-3 Marker sleeve "3" vinyl 16-10AWG white 200/bag
Description
E-Z-CODEĀ® Vinyl sleeve marker for 0.059 to 0.197 inch wire diameter.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | 3 | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209928047 |
Packages
| 1 - UNIT - 1 |