Abbotsford
tabsml1969d

ABB SML196-9-D Marker sleeve wire "D" vinyl 16-10AWG white 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-9-D

Description

Loose bag vinyl sleeve marker.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend D Legend Color Black
Background Color White Material PVC
UPC 786209927880

Packages

1 - UNIT - 1