Abbotsford
TABSML1969P

ABB SML196-9-P Marker sleeve "P" vinyl 16-10AWG white 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-9-P

Description

EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend P.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend P Legend Color Black
Background Color White Material PVC
UPC 786209928108

Packages

1 - UNIT - 1