Abbotsford
TABSML1969R

ABB SML196-9-R Marker sleeve "R" vinyl 16-10AWG white 200/bag

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-9-R

Description

EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend R.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend R Legend Color Black
Background Color White Material PVC
UPC 786209928146

Packages

1 - UNIT - 1