ABB SML196-9-S Marker sleeve "S" vinyl 16-10AWG white 200/bag
Description
EZCODEĀ® Sleeve marker made of white vinyl, 16 to 10 AWG gauge and legend S.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | S | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209928153 |
Packages
| 1 - UNIT - 1 |