ABB SMR118-9-M Marker sleeve "M" vinyl 22-16AWG white 1000/reel
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.051 to 0.118 inch wire diameter.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | M | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209906625 |
Packages
| 1 - UNIT - 1 |