Abbotsford
TABSMR1969Q

ABB SMR196-9-Q Marker sleeve "Q" vinyl 16-10AWG white 1000/reel

Price $60.7239 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR196-9-Q

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend Q Legend Color Black
Background Color White Material PVC
UPC 786209907547

Packages

1 - UNIT - 1