ABB SMR196-9-R Marker sleeve "R" vinyl 16-10AWG white 1000/reel
Description
E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.
Specifications
| Brand Name | ABB | Type | Number, Plug-in, Roller Shape |
| Legend | R | Legend Color | Black |
| Background Color | White | Material | PVC |
| UPC | 786209907554 |
Packages
| 1 - UNIT - 1 |